description
- Model suitable for all vehicles.
- The precision movement is made of brass with a bronze Bourdon tube.
- Unlike a pressure gauge with a plunger piston, the Bourdon tube is not influenced by changes in temperature, humidity or altitude.
- The pressure reading is maintained until the button is released.
- Push-button pressure relief valve discharges air at the required pressure.
features
- 360° rotating nozzle
- 50 mm steel pressure gauge with rubber protector
- Polished brass stem
- Brass movement
- Bronze bourdon tube
- Measurement units: PSI and kg/cm2
- Compatible fluids: compressed air and nitrogen
| Weight | 0.0 LB |
| EAN or UPC | 774679635824 |

