Skip to content Skip to navigation menu
Topring63.590C

63.590C

Item #112474080
Topring63.590C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Model suitable for all vehicles.
  • The precision movement is made of brass with a bronze Bourdon tube.
  • Unlike a pressure gauge with a plunger piston, the Bourdon tube is not influenced by changes in temperature, humidity or altitude.
  • The pressure reading is maintained until the button is released.
  • Push-button pressure relief valve discharges air at the required pressure.

features

  • Straight nozzle
  • 50 mm steel pressure gauge with rubber protector
  • Polished brass stem
  • Brass movement
  • Bronze bourdon tube
  • Measurement units: PSI and kPa
  • Compatible fluids: compressed air and nitrogen
Weight 0.0 LB
EAN or UPC 774679951184
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison