description
- Automatic closure.
- Illuminated LCD display for easy reading.
- Streamlined, ergonomic shape.
- Lightweight and compact.
features
- Graduation: 0.5 PSI
- Measurement units: PSI, bar, kPa and kg/cm2
- Reading accuracy: 1% of full reading
- Compatible fluids: compressed air and nitrogen
| Weight | 0.0 LB |
| EAN or UPC | 774679636302 |

