description
- Supportive compressed air hose assembly to keep workstations tidy and safe. Suitable for lightweight pneumatic tools positioned above the workstation for comfortable use.
- Lightweight and compact.
- Dial twist adjustment.
- Adjustable stop ball for positioning.
features
- ABS housing
- 1.2m 5 mm flexible polyurethane hose
- Maximum operating pressure: 140 PSI
- Air inlet connection: 1/4 (F) NPT
- Air outlet connection: 1/4 (M) NPT
includes
- Hose
| Weight | 0.0 LB |
| EAN or UPC | 774679640507 |

