Skip to content Skip to navigation menu
Topring64.310

64.310

Item #114430476
Topring64.310
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • This balancer model allows the blocking device to be canceled from the outside of the housing when constant tension is required.
  • Excellent durability and performance.
  • Hook for hanging from the ceiling.
  • Several holes to attach a safety chain.
  • The spring is permanently lubricated and provides constant tension
  • it is adjustable to keep the tool in the work area (15.2 cm to 45.7 cm).

features

  • Steel housing with baked polyester finish
  • Galvanized steel cable covered in nylon with a diameter of 3.0 mm
  • Constant voltage possible
  • Adjustable cable with safety hook included
Weight 0.0 LB
EAN or UPC 774679643102
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison