Skip to content Skip to navigation menu
Topring64.345

64.345

Item #115070946
Topring64.345
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • This balancer model allows the blocking device to be canceled from the outside of the housing when constant tension is required.
  • Excellent durability and performance.
  • Hook for hanging from the ceiling.
  • Several holes to attach a safety chain.
  • The spring is permanently lubricated and provides constant tension
  • it is adjustable to keep the tool in the work area (15.2 cm to 45.7 cm).

features

  • Steel housing with baked polyester finish
  • Galvanized steel cable covered in nylon with a diameter of 3.0 mm
  • Adjustable cable with safety hook included
Weight 0.0 LB
EAN or UPC 774679643454
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison