Skip to content Skip to navigation menu
Topring64.350

64.350

Item #115070947
Topring64.350
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • This balancer model allows the blocking device to be canceled from the outside of the housing when constant tension is required.
  • Excellent durability and performance.
  • Hook for hanging from the ceiling.
  • Several holes to attach a safety chain.
  • The spring is permanently lubricated and provides constant tension
  • it is adjustable to keep the tool in the work area (15.2 cm to 45.7 cm).

features

  • Steel case with baked polyester finish
  • Galvanized steel cable covered in nylon with a diameter of 3.0 mm
  • Adjustable cable with safety hook included
Weight 0.0 LB
EAN or UPC 774679643508
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison