description
- High-efficiency balancer designed to increase efficiency and reduce fatigue.
- It offers the user better stability of the tools thus increasing their precision, a less cluttered workplace, and a reduced risk of tools being damaged.
- Particularly suitable for the following manufacturing areas: automobile assembly, furniture manufacturing, household appliances, packaging, etc.
- Zero gravity, counterweight assured.
- Easy tension adjustment.
- Ring for attaching an additional safety cable.
- Conical drum allowing perfect balancing over the entire travel of the cable.
- Permanent lubrication.
- Complies with EN ISO 12100:2010.
features
- Cast aluminum housing
- Steel cable with a diameter of 3.2 mm
- Cable with hook for hanging a tool
- 360° rotating mounting hook
| Weight | 0.0 LB |
| EAN or UPC | 774679645052 |

