description
- This body vacuum cleaner sucks up dust, powder, sawdust, debris and particles of all kinds. It is the safest solution for cleaning users' clothes and skin.
- Powered by compressed air, it cleans quickly and efficiently.
- Safe, without electric motor, therefore no risk of sparks
- without power cable, therefore no risk of tripping.
- Meets OSHA and other health and safety agency standards.
- Installs on any vertical surface saving floor space.
- Easy to maintain, it is equipped with a drain for the evacuation of liquids.
- By simply pressing the lever, the air agitator lifts particles and debris and then vacuums them up safely and efficiently.
features
- 0.8 micron particle filter
- 5' 1-1/2” I.D. Flexible Hose
- Air consumption: 21 CFM
- Rated airflow: 73 CFM
- Noise level: 88 dB
- Inlet pressure: 80 to 120 PSI
- For dry and wet debris
- Maximum Vacuum Level: 5.66 in. Hg at 100 PSI
- Steel wall bracket included
- 20L blue polyethylene drum
- Air inlet connection: 3/8 (F) NPT
includes
- Hose
| Weight | 0.0 LB |
| EAN or UPC | 774679054373 |

