description
- Powerful vacuum cleaner designed to vacuum metal, wood and plastic shavings, debris, sawdust, clippings, crumbs and dust, powders and glass, plastic and rubber residue.
- A safe alternative to blow guns for cleaning.
- Wide variety of cleaning without electricity or moving parts.
- Comfortable and easy to use.
- Robust aluminum construction for intensive use.
features
- TOPVAC model
- Air consumption at 100 PSI: 29 SCFM
- Noise level at 100 PSI: 91 dB
- Inlet pressure: 80 to 150 PSI
- Maximum Vacuum Level: 5.52 in. Hg at 100 PSI
- Reusable collection bag
- Pivoting brush and flat brush
- Fiber brush and suction nozzle
- Nozzle for fabrics and clothing
- Air inlet connection: 1/4 (F) NPT
| Weight | 0.0 LB |
| EAN or UPC | 774679670603 |

