description
- Heavy-duty industrial vacuum cleaner kit designed to clean floors, workstations, grinders, drills and other industrial equipment.
- Easy to install.
- Vacuums debris directly into a 50 gallon drum (drum not included).
- Has 30% more suction power than any other workshop vacuum.
- Cleaning of various debris: sawdust, glass, filings, seeds and seeds, liquid debris, metal shavings, ceramic dust, lint, food fragments, etc.
- Easily removed and replaced on another barrel to facilitate the recycling of different materials.
- Suitable for metal or plastic barrel.
features
- DRUMVAC model
- 10-foot flexible hose
- Barrel not included
- Air consumption at 80 PSI: 30 SCFM
- Noise level: 80 dB
- Inlet pressure: 80 to 120 PSI
- Maximum Vacuum Level: 4.0 in. Hg at 80 PSI
- Suction pump unit
- Locking ring
- 5 micron particle filter bag
- On/off valve with pressure gauge
- Aluminum tubes
- Suction nozzle and round brush
- Skimmer and scraper tool
- Lid for barrel
- Trolley with plastic castors for barrel
- Air inlet connection: 1/4 (F) NPT
| Weight | 0.0 LB |
| EAN or UPC | 774679673505 |

