description
- Vacuum system designed to collect wet debris such as: coolant, hydraulic oil, flame retardant fluid, mud, wet chips and waste water.
- Effortlessly collects high viscosity liquids.
- Quick and easy to use and maintenance-free: Turns a 205L drum into a powerful wet vacuum — a simple two-way valve and 80-100 PSI air pressure allows vacuuming into a leak-proof drum.
- Switching from vacuum mode, which fills the barrel, to emptying mode by a simple adjustment above the device.
- Instant control by ON/OFF valve.
- Safe in damp locations — no electricity required — eliminates the risk of electric shock often associated with electric pumps.
- Eliminates double handling of products.
- Automatic control valve to prevent overflows.
- Easy to clean — fully removable pump — no moving electrical parts or parts.
- 50% quieter than electric vacuums.
- Pressure gauge, barrel and mobile stand not included.
features
- WETVAC model
- 10-foot 1-1/2 I.D. flexible hose
- Barrel not included
- Air consumption at 80 PSI: 28 SCFM
- Noise level: 78 dB
- Inlet pressure: 80 to 100 PSI
- Maximum vacuum level: 8.5 in. Hg at 80 PSI
- Suction pump unit
- Male barrel adapter
- 2 rigid tubes
- Suction nozzle
- Skimmer and scraper tool
- 3-foot drain tube
includes
- Hose
| Weight | 0.0 LB |
| EAN or UPC | 774679674007 |

