description
- The air amplifier uses the energy of a small amount of compressed air to produce an air flow at the outlet, characterized by high speed, high volume and low pressure.
- It increases the compressed air input by up to 25 times, increasing air flow while significantly reducing compressed air consumption and noise levels.
- Excellent, low-cost way to move any material that can be moved by a fast, powerful jet of air: metal shavings, sawdust, paper and fabric debris, seeds, dust, powders and granules.
- Can replace fans for evacuating smoke and steam, for purging tanks, cleaning and cooling and for drying water-based paint used in body shops.
- This air amplifier complies with OSHA and other health and safety agencies.
- No tools needed to adjust airflow.
- Maintenance free, no moving parts.
- Without danger of explosion or electrocution.
- Compact and lightweight.
- Instant on/off mode.
features
- Amplification factor: 20:1
- Air consumption: 25 SCFM
- Yield at 80 PSIG: 500 SCFM
- Maximum operating pressure: 250 PSI
- Hg vacuum: 1.32 in
- Noise level: 76 dB
| Weight | 0.0 LB |
| EAN or UPC | 774679681609 |

