description
- Air curtains longer than 18” must be powered on both sides.
- The air curtain releases a small amount of compressed air at high velocity through a .003" crack across its entire width.
- The thin curtain of air thus traveling at high speed drives a large volume of ambient air towards a precise point, amplifying its original air flow by 25 times.
- Model that allows you to cover a large width with a thin layer of air.
- Uniform air curtain across its entire width.
- Low operating cost.
- Ideal for drying plastic or metal sheets, blowing away chips, debris and dirt, cleaning and cooling metal or plastic strips or parts on a conveyor and for cleaning before painting.
- No maintenance or moving parts.
- Without danger of explosion or electrocution.
- Compact, easy to install.
- Instant on/off mode.
features
- Amplification factor: 25:1
- Air consumption at 80 PSIG: 120 SCFM
- Yield at 80 PSIG: 3000 SCFM
- Maximum operating pressure: 250 PSI
| Weight | 0.0 LB |
| EAN or UPC | 774679682408 |

