description
- A device free of moving parts that separates a quantity of filtered compressed air at 80 – 100 PSI into two jets of air, a hot jet at one end and a cold jet at the other.
- The emanating cold air can rise up to 2500 Btu/h and reduce the temperature to -40°C without the use of freon, electricity or moving parts.
- Escaping hot air can generate temperatures as high as 230°F (100°C).
- Instant on/off.
- Provides both a cold air blast and a hot air blast using compressed air.
- Air flow and temperature are easily controlled with the button.
- No moving parts, portable, lightweight and economical.
- Do not use electricity, freon or chemicals.
- No risk of sparks.
- Practical, safe, easy to use.
- No residue to clean up, no part washing required.
- Reliable, maintenance-free.
- Cold manufacturing processes: machining of plastics or metals, carpentry, welding, adhesive applications, heat welding, sewing needles, molding tools, etc.
- Produces hot air up to +230°F (+110°C), without risk of sparks or explosions, to soften plastic, melt glues and for airtight packaging.
features
- Vortex effect
- Cooling capacity: up to 2500 BTU/h
| Weight | 0.0 LB |
| EAN or UPC | 774679682644 |

