description
- Economical alternative compared to other more expensive cooling systems.
- Improves productivity speed while reducing production costs related to cooling downtime.
- Avoids the use of coolants that cause contamination and irritation of the skin.
- Allows you to obtain clean and dry parts.
- For cooling during dry machining operations on steel, plastic, rubber or wood, cooling of plastics, metals, liquefied materials and glues.
- Ideal for bottling applications, for grinding, sharpening or drilling.
- Effective in cooling and increasing tool life by preventing microscopic cracks caused by overheating.
- Maintenance free, no moving parts.
- 12" (30cm) swivel hose and magnetic base.
- Integrated silencer for low noise level.
- Instant on/off mode.
- The tube coolers incorporate a vortex tube that transforms a small amount of compressed air into two low pressure jets. These two jets distribute the heat, generating cold air at one end of the tube and hot air at the other. A flexible pipe directs cold air towards the surface to be cooled.
features
- 303 stainless steel tube
- Air inlet connection: 1/4 (F) NPT
- Operating temperature: 0 to 480°C
- Maximum operating pressure: 250 PSI
- Included 4 generators: yellow (10 SCFM and 500 BTU/h), red (15 SCFM and 1000 BTU/h), blue (25 SCFM and 1800 BTU/h) and orange (35 SCFM and 2500 BTU/h)
| Weight | 0.0 LB |
| EAN or UPC | 774679682705 |

