description
- This hose allows the connection of the hose reel to the inlet of the compressed air network simply and quickly.
- 5 foot assembled rubber hose, ideal for most hose reel connections.
features
- Maximum inlet pressure: 300 PSI
- Air inlet connection: 3/8 (M) NPT
- Operating temperature: -40 to 99°C
- EPDM rubber hose
| Weight | 0.0 LB |
| EAN or UPC | 774679790134 |

