- 3/8 in Inner Diameter
- 33 ft Working Length
- 1/4 in Outlet Size
features
- MAXREEL model with THERMOFLEX hose
- Compatible fluids: compressed air and water
- 1-arm retractable large steel hose reel with open housing
- Hose reel outlet: 1/4 (M) NPT
- Hose reel inlet: 1/4 (F) NPT
- Hose operating pressure: 300 PSI
- Oil-resistant hose (RMA-Class B)
- Operating temperature: -26 to 65°C
includes
- Hose
| Housing | Open |
| Inlet Size | 1/4 in |
| Outlet Connection | Threaded |
| Compatible Fluids | Air |
| Outlet Thread Gender | Male |
| Color | Light Grey |
| Inlet Pressure [Min] | 300 psi |
| Outlet Quantity | 1 |
| Rewind Type | Spring Driven |
| Inlet Thread Gender | Female |
| Outlet Size | 1/4 in |
| Inlet Pressure [Max] | 300 psi |
| No. of Positions | 3 |
| Working Length | 33 ft |
| No. of Arms | 1 |
| Housing Material | Steel |
| Oil Resistance | RMA-Class B |
| Inner Diameter | 3/8 in |
| HOSE COLOR | Blue |
| Weight | 0.0 LB |
| EAN or UPC | 774679093433 |

