- 3/8 in Nominal Diameter
description
- Multi-valve spool valves allow 5-way/2-position and 5-way/3-position valves to be mounted at a single junction point: a common air source and air outlet.
- These valves can be used to connect single or double solenoid valves, as well as single or double pneumatically operated valves, in a number of combinations, to a single junction point.
- All spool valves are supplied with the mounting accessories and seals required for the number of valves to be connected to the spool valve.
features
- For OPTIMA 5 ways/2 positions and 5 ways/3 positions solenoid or pneumatic valves
- Air inlet and outlet connection: 3/8 (F) NPT
- Maximum operating pressure: 145 PSI
- Operating temperature: 5 to 60°C
| Compatible Fluids | Air |
| Inlet Pressure [Max] | 145 psi |
| Weight | 0.0 LB |
| EAN or UPC | 774679938857 |

