Skip to content Skip to navigation menu
Side Lug Mounting Kit Mounting Kit for NFPA Cylinder

81.982

Side Lug Mounting Kit Mounting Kit for NFPA Cylinder
Item #115048201
  • Mounting Kit
Side Lug Mounting Kit Mounting Kit for NFPA Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Mounting Kit

features

  • For cylinder with 4 in. bore diameter
  • Screws included
Compatible Fluids Air
Weight 0.0 LB
EAN or UPC 774679819828
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison