Skip to content Skip to navigation menu
Cylinder 1-1/4 in Bore 16 in Stroke

83.659

Cylinder 1-1/4 in Bore 16 in Stroke
Item #120430537
  • Cylinder
Cylinder 1-1/4 in Bore 16 in Stroke
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cylinder

features

  • Double action
  • Front installation
  • Maximum inlet pressure: 250 PSI
  • Operating temperature: -29 to 93°C
  • Compatible fluid: compressed air only
  • 304 stainless steel body
  • 303 stainless steel piston rod
  • High strength aluminum alloy piston and cap
  • Oil-impregnated porous bronze piston rod ring
  • Piano wire spring
  • Nitrile rubber seals
Weight 0.0 LB
EAN or UPC 774679090715
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison