- Brass Housing Material
- 1/4 in Inlet Size
- NPT Inlet Connection Subtype
description
- Silencers with flow regulators enable air flow to be adjusted safely and at an acceptable noise level to the exhaust ports of pneumatic valves. Recommended for 5-port, double-exhaust pneumatic valves.
- Compact, easy-to-install design.
- Adjustable, calibrated conical valve provides precise airflow adjustment for pressure-sensitive and vacuum applications.
- Securely locked by a locknut. Muffler cannot be accidentally tampered with, removed or plugged.
- Easy-to-use adjustment knob, no screwdriver required.
features
- Polyethylene filter element with 5-micron particles
- Nickel-plated brass body
- Maximum operating pressure: 145 PSI
- Operating temperature: -10 to 80°C
- Airflow at 90 PSI: 26 SCFM
- Noise reduction up to 20 dB
includes
- Muffler
- Airflow Control Valve
| Finish | Nickel Plated |
| Inlet Size | 1/4 in |
| Inlet Thread Gender | Male |
| Exhaust | Yes |
| Housing Material | Brass |
| Inlet Pressure [Max] | 145 psi |
| Muffler | Yes |
| Compatible Fluids | Air |
| Weight | 0.0 LB |
| EAN or UPC | 774679107376 |

