- 7 oz Bottle
- Extends Belt Life
- Stops Belt Slippage and Increases Power
- Ideal for Wet Conditions
applications
- Ideal for wet conditions
features
- Extends belt life
- Stops belt slippage
- Increases power
compliances
- 0
| Container Type | Bottle |
| Container Size | 7 oz |
| Color | Amber |
| Weight | 0.583 LB |
-
No Air Shipping


