- Aluminum Complex Grease
- NSF H1 Registered
- NLGI Grade 2
- 115 lb Keg
description
- VESTAN HT/AW CLEAR Greases are high performance food grade lubricants that provide excellent bearing lubrication in all kinds of bearings throughout the modern food processing plant. The addition of special anti-wear additives gives VESTAN HT/AW CLEAR as much as 50% higher wear resistance over traditional food grade greases. Their use assures long machine life while reducing contamination problems as required by the Hazard Analysis and Critical Control Point System (HACCP).
compliances
- NSF H1 registered
- Star K Kosher approved
| NLGI Grade | 2 |
| Container Size | 120 lb |
| Viscosity Index | 95 |
| Grease Type | Aluminum Complex |
| Flash Point | 224 °C |
| Temperature Range [Min] | 0 °F |
| Temperature Range [Max] | 350 °F |
| Family Name | Vestan® HT/AW Clear Grease |
| Dropping Point | 200 °C |
| Lubricant Type | Food Grade, High Temperature |
| Pour Point | -7 °C |
| Worked Penetration | 265-295 |
| Container Type | Keg |
| Thickener Type | Aluminum Complex |
| NLGI No. | 2 |
| Thickener | Aluminum Complex |
| NSF | H1 |
| Color | Amber-Gold Translucent |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Weight | 130.0 LB |
| EAN or UPC | 662383744720 |
-
Delivery Via Truck -
![]()



