Skip to content Skip to navigation menu
Circulator Fan Mount

ACMW

Circulator Fan Mount
Item #102075648
  • Wall Mount for Mount for Circulator Fan Head
Circulator Fan Mount
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Wall Mount for Mount for Circulator Fan Head

features

  • Pedestal pole adjusts the center of the fan from 52" to 78" and bolts to a 27" diameter steel dome base with five carriage bolts
  • Mounts will fit any size TPI fan head (24" or 30")
Fan Mount Type Wall Mount
Weight 3.0 LB
EAN or UPC 686334796194
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison