- Stainless Steel Tank Upgrade
- 316 Stainless Steel
features
- Available in four basic, 65-gallon tank configurations – 4, 6, 8 and 12
- 1 1/2" polyurethane lines and polyethylene shut off valve – standard on all systems
- Dispensing valves – standard self-closing bronze valves with quick coupling adapters for tank filling
- Single drip tray – contains spillage from valve assemblies while dispensing
- Motor and pump combination draw less than 14.5 amps, allowing the system to be placed on a 15 amp circuit
- Bronze gear pump – positive displacement and self priming
- Liquid level gauge with individual desiccant breather and pitot tube sample port for each tank to avoid cross contamination between tanks and allow for sampling of oil while in storage
- Optional spill containment – exceeds the requirements set by EPA standards
| System Type | Stainless Steel Tank Upgrade |
| Tank Material | 316 Stainless Steel |
| Weight | 643.16 LB |


