- Double Female Needle Valve
- 1/4" NPT
- Glass Sight Oil Sight Window
- Right Angle
- Lacquered Satin Finished Brass Adjustable Needle Valve
description
- ST series valves are used with full flow dispensers where feed rate adjustment is desired at the point of lubrication. When variable operating conditions require frequent adjustment, the large, knurled knob simplifies setting the desired feed rate.
features
- Horizontal needle valve minimizes contamination
- Silver brazing of brass connections
- Clear lacquer finish resists corrosion
- Heavy wall polycarbonate or heat resistant glass sights allow easy setting of the desired drip rate
| Length | 3 1/16 in |
| Thread Size | 1/4 in NPT(F) |
| Oil Sight Material | Glass |
| Thread Type | NPT Female |
| Weight | 0.03 LB |

