- Nylon
- 3" Diameter
- 3/4" Wide
description
- Use to lubricate and clean chain. Works at speed of chain. Mounts in any orientation. Mounting hole 5/16". Accepts 1/4" O.D. tube.
features
- Temperatures to 250 °F
| Bristle Material | Nylon |
| Brush Thickness | 3/4 in |
| Type | Rotary Brush |
| Brush Width | 3 in |
| Weight | 0.5 LB |

