Skip to content Skip to navigation menu
Oil Sampling Port Adapter

36104

Oil Sampling Port Adapter
Item #100873527
  • Barb for 1/4" OD Tube Port Connection
  • M16x2(f) Cap Thread
  • Carbon Steel
  • Use with Trico sample port to draw an oil sample
Oil Sampling Port Adapter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Barb for 1/4" OD Tube Port Connection
  • M16x2(f) Cap Thread
  • Carbon Steel
  • Use with Trico sample port to draw an oil sample

applications

  • Ideal for use with Trico sample port, pitot tube or liquid level gauge sample ports

features

  • Sample port adapter screws onto the sample port so oil samples can be drawn from the system
  • Sample directly from lubricating oil while equipment is running
Use With Trico sample port
Port Connection Barb for 1/4 in O.D. Tube
Material Carbon Steel
Cap Thread M16x2 (f)
Weight 0.15 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison