- Timer & Hose
- 1 1/2 hp
- 110 volt
description
- The bulk storage systems offer a safer, cleaner and easier-to-use alternative for storing and dispensing oils, lubricants and industrial fluids. The versatile system is available in four models that consist of 4, 6, 8 or 12 modular containers. Each container is 65 gallons, allowing for all the product to be transferred out of a 55 gallon drum and into the bulk storage system container. The sight gauges on each system container allow for immediate monitoring of fluid level, making inventory control easier. The bulk storage systems contain lockable self-closing faucets with a drip pan underneath to ensure no mess from the system. All bulk storage systems come with a set of color-coded tags that can be marked with fluid name and type to place on faucets and containers to reduce the chance of the wrong product being used. The system contains a transfer pump that can deliver 4 to 6 gpm depending on product. The heavy-gauge racking system is expandable, allowing the system to grow with the company over time.
| Type | Timer & Hose |
| Weight | 0.0 LB |
-
Build To Order


