- Essential Pump Stack
- 65 gal Tank Capacity
- 2 Tanks
- 1" ID Wand
- 120V 20 AMP Power
description
- The Essential Stack provides a budget friendly and space saving solution.
- The Essential Stack System is designed to easily and effectively identify, handle, store and dispense lubricants. It is an economical way to save space on a plant floor, while keeping lubricants organized and contaminant free.
- It also eliminates the potential for mess and mishandling by keeping each fluid clearly identified with Trico’s exclusive color-coded tags and labels, part of the Spectrum Visual Lubrication Management line of products. Each label features a space to identify the specific substance contained within each tank, ensuring the right lubricant is delivered to the right equipment every time.
- The Essential Stack System is ideal for any plant size as it is flexible to space requirements. It is available in two tank stack configurations – with a maximum of six tanks per system to meet various bulk storage needs. The Spectrum Oil Storage System provides centralized oil storage and dispensing. The 65-gallon tank capacity eliminates the cost of wasted space, time, labor, and unnecessary equipment purchases required when using 55-gallon drums.
features
- 65 Gallon Tanks – ten gallons of additional capacity allows you to pump all product out of a 55-gallon drum and into the Spectrum Oil Storage System tank
- Expandable System – Easily add extra tanks with additional stack systems
- Color Coded Identifiers – Systems comes with a set of 10 color labels and tags to clearly mark tanks and valves with oil type to ensure the right product is being used at the right application
- Self-Closing Brass Dispensing Valves – These heavy-duty self-closing valves make dispensing oils quick, easy, and spill-free (includes 3/4" NPT threaded opening)
- Heavy Gauge Racking – The heavy gauge racking supports tanks when completely filled with lubricant
- Spill Containment and Dispensing Area – Heavy-duty steel constructed and built to exceed regulations of 110% capacity
- Desiccant Breathers – Prevents moisture and particulate contamination from entering tanks
- Sight Ports – Provides quick easy indication of oil level
- Shut-Off Ball Valves – Each tank is equipped with its own valve to shut off the oil flow
- Pump Control Switch – Customer-mounted on/off switch to control the operation of the pump
- Pressure Relief Valve – Prevents over pressurizing and damage to tanks
- Integrated Forklift Pockets – System comes with built-in lift points for easy forklift and hand pallet transportation
includes
- Fork lift pockets
| Height | 88 in |
| Length | 46 in |
| Included | Two tanks with one pump |
| Motor Type | 1.5 Hp Motor |
| Type | Essential Pump Stack |
| Tank Capacity | 65 gal |
| Width | 36 in |
| No. of Tanks | 2 |
| Weight | 800.0 LB |
-
Prop 65


