- Intelligent Pump Stack
- 65 gal Tank Capacity
- 2 Tanks
- 240V 30 AMP Power
- Inline and Kidney Loop Filtration
description
- The Intelligent Stack provides best practices in storage and dispensing with HMI touch panel for functionality and usability.
- The Intelligent Stack System is designed to easily and effectively identify, store, handle, and dispense lubricants. It is an economical way to save space on a plant floor, while keeping lubricants organized and contaminant free.
- It also eliminates the potential for mess and mishandling by keeping each fluid clearly identified with Trico’s exclusive color-coded tags and labels, part of the Spectrum Visual Lubrication Management line of products. Each label features a space to identify the specific substance contained within each tank, ensuring the right lubricant is delivered to the right equipment every time.
- The Intelligent Stack System is ideal for any plant size as it is flexible to space requirements. Each stack incudes two tanks and a dedicated pump and filter for each tank. The Spectrum Oil Storage System provides centralized oil storage and dispensing. The 65-gallon tank capacity eliminates the cost of wasted space, time, labor, and unnecessary equipment purchases required when using 55-gallon drums.
- The Intelligent Stack features a 7″ HMI color touch screen to communicated system status and user control. It provides status of remaining lubricant volume, filter pressure differential, filter condition, system status, pump control and so much more.
features
- 65 Gallon Tanks – ten gallons of additional capacity allows you to pump all product out of a 55-gallon drum and into the Spectrum Oil Storage System tank
- Expandable System – Easily add extra tanks with additional stack systems
- Color Coded Identifiers – Systems comes with a set of 10 color labels and tags to clearly mark tanks and valves with oil type to ensure the right product is being used at the right application
- Self-Closing Brass Dispensing Valves – These heavy-duty self-closing valves make dispensing oils quick, easy, and spill-free (includes 3/4" NPT threaded opening)
- Heavy Gauge Racking – The heavy gauge racking supports tanks when completely filled with lubricant
- Spill Containment and Dispensing Area – Heavy-duty steel constructed and built to exceed regulations of 110% capacity
- Desiccant Breathers – Prevents moisture and particulate contamination from entering tanks
- Sight Ports – Provides quick easy indication of oil level
- Shut-Off Ball Valves – Each tank is equipped with its own valve to shut off the oil flow
- Pump Control Switch – Customer-mounted on/off switch to control the operation of the pump
- Pressure Relief Valve – Prevents over pressurizing and damage to tanks
- Integrated Forklift Pockets – System comes with built-in lift points for easy forklift and hand pallet transportation
includes
- Fork Lift Pockets
| Width | 36 in |
| Type | Intelligent Pump Stack |
| No. of Tanks | 2 |
| Length | 46 in |
| Tank Capacity | 65 gal |
| Height | 88 in |
| Motor Type | 1.5 Hp Motor |
| Included | One pump and filter per tank, SENSEI® enabled with HMI touch panel, Inline and kidney loop filtration |
| Weight | 950.0 LB |
-
Prop 65


