Skip to content Skip to navigation menu
Trico Corporation37230

37230

Fire Protection Kit for Spectrum Essential and Performance Stack System
Item #118832695
  • Use with Essential and Performance Stacks Only
Trico Corporation37230
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Use with Essential and Performance Stacks Only

features

  • For Essential and Performance Stack Systems
  • Includes: Valve, Emergency Fire Suppression, Fuse Link, Straight, 1" MNPT x 1" MNPT, Brass, Adapter, Straight, 1" MNPT x 1 5/8"-12 #20 JIC Hex, Bright ZP Steel, Coupling: Black Galvanized 1 1/4 in x 1 1/4 in Pipe Size, Female NPT x Female NPT, Bushing: Black Galvanized 1 1/4 in Male NPT x 1 in Female NPT, Hose, 24" Fire Suppression Hose 1" ID, 24", Lower Tank to Nozzle, Hose, 54" Fire Suppression Hose 1" ID, 54", Upper Tank to Nozzle
Weight 20.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison