- Grease Meter
- 1/8 NPT
- Handles up to NLGI 2 Grease
description
- Accurately measures and dispenses precise amounts of grease to bearings and other grease points. A simple push of a button will set the meter to zero and metering can be started.
features
- Digital screen displays grease dispensed in cubic centimeters, grams, ounces or fluid ounces
- Back-lit LCD displays large easy-to-read digits, including low battery indication
- Handles up to 10,000 psi working pressure
- Unit can be calibrated for different greases
- Small, compact, and lightweight – 0.66 lb
- Corrosion-free aluminum housing
- Precise measurement and control of grease delivery
| Flow [Max] | 1,000.00 cc/min |
| Pressure [Max] | 10,000 psi |
| Inlet Port Type | NPT |
| Inlet Port | 1/8 |
| Outlet Port | 1/8 in NPT |
| Body Material | Anodized Aluminum |
| Designated Fluid | Up to NLGI 2 Grease |
| Weight | 1.0 LB |

