- Containment Basin
- 160 gal Capcity
- 4’ W x 4’ W x 17” D
description
- Replace 55 gal drums or any other container with a clean and stackable storage system. The tanks are constructed of high density polyethylene and are available in 70, 121, 145, and 230 gallon tanks.
features
- Interlocking grooves for secure stacking
- Seamless construction and durable 250 mil thick high density polyethylene wall
- Sturdy steel support stand elevates tanks 21" of the ground
- Three 2" diameter top openings for easy filling of tanks
- Steel tray and drip pan attaches to support stand to catch drips and spills
- Translucent tanks contain U.S. and metric markings for visual monitoring of fluid level
caution
- Not recommended for use in air brake systems where temperatures exceed 200 °F or where battery acid can drip on tubing.
| System Type | Containment Basin |
| Capacity (Volume) | 160 gal |
| Dimensions | 4’ W x 4’ L x 17” D |
| Weight | 80.0 LB |

