- Wire Shelf
- Projects From Wall 16"
- Contains 2 Lock-on Hang Brackets
| Contains | 2 Lock-on Hang Brackets |
| Type | Wire Shelf |
| Projection From Wall | 16 in |
| Weight | 0.0 LB |
| Contains | 2 Lock-on Hang Brackets |
| Type | Wire Shelf |
| Projection From Wall | 16 in |
| Weight | 0.0 LB |