- Wall Unit
- Projects From Wall 16"
- Contains 2 Storage/Recycle bags
- Shoe Rack
- Clothing Hanger
| Projection From Wall | 16 in |
| Type | Wall Unit |
| Contains | 2 Storage/Recycle bags, Clothing Hanger, Shoe Rack |
| Weight | 0.0 LB |
| Projection From Wall | 16 in |
| Type | Wall Unit |
| Contains | 2 Storage/Recycle bags, Clothing Hanger, Shoe Rack |
| Weight | 0.0 LB |