Skip to content Skip to navigation menu
LocHook™ Double Locking Steel Square Hole Hooks

57500

LocHook™ Double Locking Steel Square Hole Hooks
Item #103674961
  • Bin Clip
  • Accommodates All Types Of Bins Designed For Hanging Systems
  • For Steel Square Hole LocBoard (Bins Not Included)
LocHook™ Double Locking Steel Square Hole Hooks
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bin Clip
  • Accommodates All Types Of Bins Designed For Hanging Systems
  • For Steel Square Hole LocBoard (Bins Not Included)

description

  • Pegboard hooks for steel LocBoard™ feature unique two- and four-point contact locks that provide unsurpassed security. Position hooks and combine with one another horizontally and vertically to improve holding power and provide storage solutions for heavy and odd-shaped tools. A variety of hook styles increase LocBoard™ versatility. Heavy-duty, zinc-plated, welded steel construction.

features

  • Securely mount in any of four vertical and horizontal positions
  • Hooks are rated at 45 lb each
  • Use with LocBoard™ steel boards and toolboards with square holes positioned 1 1/2" on center
  • Fits steel LocBoards™ and LBC-4 tool carts
Type BinClip™
Weight 0.72 LB
EAN or UPC 819175007505
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison