- Spring Clip - Extended
- 1/4" - 1/2" Hold Range
- 7/8" Projection
- Stainless Steel
| Projection | 7/8 in |
| Hold Range | 1/4" - 1/2" |
| Abrasive Material | Stainless Steel |
| Type | Spring Clip - Extended |
| Weight | 0.0 LB |
| Projection | 7/8 in |
| Hold Range | 1/4" - 1/2" |
| Abrasive Material | Stainless Steel |
| Type | Spring Clip - Extended |
| Weight | 0.0 LB |