- 11" Deep
- 10 7/8" Long
- 5" High Bin Kit w/Clips
description
- Plastic hanging bin solution allows individual plastic bins to be hung for small parts storage anywhere on a 1/4" or 1/8" pegboard. Can be mounted next to any tool on the board, not just other bins. Mix and match sizes to store loose parts such as nails, bolts, screws, etc., for efficient storage. All kits include plastic hanging bins and mounting BinClips™.
| Inside Height | 5 in |
| Type | 18 Clips & 6 Bins |
| Inside Width | 11 in |
| Inside Depth | 10 7/8 in |
| Weight | 13.0 LB |
| EAN or UPC | 819175007239 |
-
Pre-Packed Quantities


