- 46 Pieces
- Including Spring Clips
- Rods
- Tool Holder
- End Loop
description
- Pegboard hooks for steel LocBoard™ feature unique two- and four-point contact locks that provide unsurpassed security. Position hooks and combine with one another horizontally and vertically to improve holding power and provide storage solutions for heavy and odd-shaped tools. A variety of hook styles increase LocBoard™ versatility. Heavy-duty, zinc-plated, welded steel construction.
features
- Securely mount in any of four vertical and horizontal positions
- Hooks are rated at 45 lb each
- Use with LocBoard™ steel boards and toolboards with square holes positioned 1 1/2" on center
- Fits steel LocBoards™ and LBC-4 tool carts
includes
- Single rod 51113, 51413 (qty. 5)
- Double rod 52113, 52313 (Qty. 5)
- Standard spring clip 53210 (qty. 5)
- Spring clip/spray can holder 53130 (qty. 5)
- Single ring tool holder 54105 (qty. 5)
- Curved hook 55230 (qty. 5)
- Double closed loop 56528 (Qty. 5)
- Multi-prong tool holder 56660 (qty. 1)
| Type | 46 Piece LocHook™ Assorment Kit & LocScrews |
| Weight | 6.2 LB |
| EAN or UPC | 819175004009 |

