- 63 Pieces
- Including Spring Clips
- Rods
- Tool Holder
- End Loop
description
- Pegboard hooks for steel LocBoard™ feature unique two- and four-point contact locks that provide unsurpassed security. Position hooks and combine with one another horizontally and vertically to improve holding power and provide storage solutions for heavy and odd-shaped tools. A variety of hook styles increase LocBoard™ versatility. Heavy-duty, zinc-plated, welded steel construction.
features
- Securely mount in any of four vertical and horizontal positions
- Hooks are rated at 45 lb each
- Use with LocBoard™ steel boards and toolboards with square holes positioned 1 1/2" on center
- Fits steel LocBoards™ and LBC-4 tool carts
includes
- Multi-prong tool holder 56660 (qty. 3)
- Single rod 51113, 51323, 51629 (qty. 5)
- Double rod 52313, 52319, 52628 (Qty. 5)
- Extended spring clip 53120 (qty. 5)
- Standard spring clip 53210 (qty. 5)
- Extended spring clip/spray can holder 53130 (qty. 5)
- Single ring tool holder 54117 (qty. 5)
- Curved hook 55220 (qty. 5)
- Closed hammer/tool holder 56201 (Qty. 5)
| Type | 63 Piece LocHook™ Assortment Kit |
| Weight | 8.6 LB |
| EAN or UPC | 819175004047 |

