- Single Phase AC Motor
- 1/4 hp
- 1,800 rpm
- 60 Hz
- 115, 230 Volt
| Drive End Bearing | BALL |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Frame | 48 |
| Hz | 60 Hz |
| Mounting | Yoke/Pedestal |
| Service Factor | 1 |
| Voltage Rating | 230, 115 |
| Design | N |
| Full Load rpm | 1700 rpm |
| Poles | 4 |
| Motor Application | Air Circulator |
| Full Load Amps | 2.86 |
| Phase | Single Phase |
| Open End Bearing | BALL |
| Enclosure | TEAO |
| RPM | 1800 rpm |
| Weight | 17.0 LB |

