- Single Phase AC Motor
- 1/3 hp
- 900 rpm
- 60 Hz
- 230, 460 Volt
| Enclosure | ODP |
| Hz | 60 Hz |
| Service Factor | 1 |
| Mounting | Stud |
| Motor Application | Condensor Fan |
| Open End Bearing | 6203 |
| Phase | Single Phase |
| Full Load Amps | 0 |
| Frame | 48 |
| Voltage Rating | 460, 230 |
| Full Load rpm | 825 rpm |
| RPM | 900 rpm |
| Drive End Bearing | 6205 |
| Enclosure Designation | ODP - Open Drip Proof |
| Poles | 8 |
| Weight | 18.0 LB |

