- Single Phase AC Motor
- 1/2 hp
- 1,800 rpm
- 60 Hz
- 100, 120, 200, 240 Volt
| RPM | 1800 rpm |
| Full Load Amps | 6.38 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | C-Face - With Base |
| Voltage Rating | 120, 240, 200, 100 |
| Motor Application | General Purpose |
| Frame Size | 56C |
| Phase | Single Phase |
| Full Load rpm | 1725 rpm |
| Hz | 60 Hz |
| Frame | 56C |
| Enclosure | TEFC |
| Poles | 4 |
| Service Factor | 1.25 |
| Weight | 27.0 LB |
| EAN or UPC | 786382059965 |

