U.S. Motors
6P15P2CB
FR48,CE6,15 HP,4P,254T,60,460 V,15 HP, 1775 RPM, 6P15P2CB, 460 V, 60 HZ, 254T
Item #113631303
- AC Motor
- Severe Duty Motor Application
- 15 hp
- 1800 rpm
- Three Phase
| Mounting | Horizontal - Footed |
| Phase | Three Phase |
| Hz | 60 Hz |
| Frame | 254T |
| Insulation | F |
| Enclosure | TEFC |
| Duty | Continuous Duty |
| Full Load Amps | 18.3 |
| Motor Application | Severe Duty |
| Full Load rpm | 1775 rpm |
| Voltage Rating | 460 |
| Frame Material | Cast Iron |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.15 |
| RPM | 1800 rpm |
| Full Load Efficiency | 92.4 % |
| Poles | 4 |
| Weight | 300.0 LB |
| EAN or UPC | 786382119065 |
