U.S. Motors
8P1P2CCR2
Severe Duty & IEEE 841 Three Phase TEFC Horizontal - Footless Motor
Item #101943495
-
NEMA Premium
- AC Motor
- Severe Duty Motor Application
- 1 hp
- 1800 rpm
- Three Phase
| Frame Material | Cast Iron |
| Poles | 4 |
| Motor Application | Severe Duty |
| Voltage Rating | 460 |
| Full Load Efficiency | 85.5 % |
| Full Load rpm | 1755 rpm |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| Drive End Bearing | 6309-2Z-J/C3 |
| Full Load Amps | 1.5 |
| RPM | 1800 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Insulation | F |
| Service Factor | 1.15 |
| Open End Bearing | 6207-2Z-J/C3 |
| C Dimension | 13 1/2 in |
| Mounting | Horizontal Mount, Horizontal - Footless |
| Frame | 143TC, 143 |
| Phase | Three Phase |
| Design | B |
| Enclosure | Totally Enclosed, TEFC |
| Weight | 62.0 LB |
| EAN or UPC | 786382009038 |
-
NEMA Premium

