- Three Phase AC Motor
- 150 hp
- 1,200 rpm
- 60 Hz
- 460 Volt
| Enclosure | Totally Enclosed |
| Open End Bearing | BALL |
| Phase | Three Phase |
| Mounting | Horizontal Mount |
| Motor Application | Titan Horizontal |
| Enclosure Designation | Totally Enclosed |
| RPM | 1200 rpm |
| Poles | 6 |
| Design | B |
| Full Load rpm | 1190 rpm |
| Service Factor | 1 |
| Frame | 5004 |
| Hz | 60 Hz |
| Voltage Rating | 460 |
| Full Load Amps | 173 |
| Drive End Bearing | BALL |
| Weight | 2700.0 LB |
| EAN or UPC | 786382067793 |

