- AC Motor
- Automotive Duty Motor Application
- 50 hp
- 1800 rpm
- Three Phase
| Voltage Rating | 460 |
| Efficiency Group | Premium Efficient |
| RPM | 1800 rpm |
| Frame Material | Cast Iron |
| Enclosure | Totally Enclosed, TEFC |
| Motor Application | Automotive Duty |
| Full Load Pf | 87.7 |
| Drive End Bearing | 6215-2Z-J |
| Full Load Efficiency | 94.5 %, 95.4 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 50 |
| Frame | 365U, 365 |
| Voltage | 460 |
| Full Load rpm | 1785 rpm |
| Poles | 4 |
| Full Load Amps | 57 |
| Open End Bearing | 6212-2Z-J |
| Phase | Three Phase |
| Type | Jde |
| Hz | 60 Hz |
| Frame Size | Shaft Input, Not a C-Face |
| Service Factor | 1.15 |
| Insulation | F |
| Duty | Continuous Duty |
| Design | B |
| Washdown Duty | No |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Manufacturer Part No. | A50P2C |
| Brake Feature | No |
| Weight | 700.0 LB |
| EAN or UPC | 786382012489 |

