- 75 HP, 1800 RPM, 60 Hertz, 460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, C-Face (Less Base), 444USC Frame, 1.15 SF
applications
- Designed for automotive and process industries where "U" frame sizes are specified. Built to meet GM7EQ, and Chrysler NPEM-100 specifications
features
- Relubricatable, double-shielded bearings with "straight-through" lubrication system
- Class F insulation, 60 °C rise at full load
- Single voltage, three lead connection
- 1.15 SF @ 40 °C ambient
- 60 Hz
- 1.00 SF @ 650 °C ambient
- 60 Hz
- 85 dba max sound power level
- NEMA U-frames 254 to 445
- Stainless steel nameplate and zinc- or cadmium-plated hardware
- NEMA Design B performance
- Cast iron frame construction 180 frame and larger
- Cast iron fan cover and conduit box conversion kits
- Cast iron endshields
- Steel fan cover and conduit box
- Field convertible to F2 assembly (180 frame and up)
- Lifting provisions on 180 frames and larger
- Oversized diagonally split conduit box with lead positioning gasket
- 40 °C ambient, continuous-duty
- Corrosion-resistant paint
| Poles | 4 |
| Frame | 444 |
| Frame Material | Cast Iron |
| Enclosure Designation | ODP - Open Drip Proof |
| Design | B |
| Full Load Amps | 85 |
| Type | Jadf |
| Washdown Duty | No |
| Full Load Efficiency | 94.1 % |
| Service Factor | 1.15 |
| Voltage | 460 |
| Mounting | Horizontal Mount |
| Brake Feature | No |
| Manufacturer Part No. | A75S2CSCR |
| Phase | Three Phase |
| Hz | 60 Hz |
| Full Load rpm | 1780 rpm |
| RPM | 1800 rpm |
| Motor Application | Automotive Duty |
| Open End Bearing | 6207-2Z-J/C3 |
| Mounting Style | F-1 |
| Voltage Rating | 460 |
| Drive End Bearing | 6309-2Z-J/C3 |
| Enclosure | ODP |
| Weight | 1525.0 LB |

